jafa244unvalubc

JAFTECH MANUFACTURING JAFtech A Series Universal Fluorescent Retrofit Kit-Aluminum Ballast Covers

Availablefor Backorder
Price $37.15 / EA
Qty EA
Manufacturer:JAFTECH
Manufacturer #:a244unvalubc

Description

Convert an existing 8 ft. two lamp high output T-12 strip or industrial fixture to an 8 ft. fixture with four 4 ft. T8 lamps in tandem. The conversion kit is designed to fasten to the existing 8 ft. long by 4 in. to 5 in. wide fixture body.

Specifications

Brand Name Jaftec Item Name Fluorescent Retrofit Kit
Type Universal Includes (2) Ballast Cover, (2) End Plates, (2) Center Plates, (8) Sockets, Color-Coded Leads 18 AWG TEW Solid Wire, Self Drilling Tech Screws
Standards CSA Certified, UL Listed Application Convert an Existing 8 ft Two Lamp High Output T-12 Strip or Industrial Fixture to an 8 ft Fixture with Four 4 ft T8 Lamps in Tandem

Packages

100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok