Abbotsford
cfi1smr232fa01unv12ebopt

SIGNIFY 1SMR232-FA01-UNV-1/2-EB Day-Brite Surface Fixture T8 Fluorescent 2 Lamps 32 W, 120 - 277 V, 309 mm W x 104 mm H Symmetric

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1SMR232-FA01-UNV-1/2-EB

Description

Surface or pendant mount luminaire. 2 lamp models require 2 stems for pendant mounting, 1 and 3 lamp models require 4 stems. 4” deep metal sided unit allows a wide choice of lens and shallow metal or plastic louvers. Housing is multi-stage phosphate treated for maximum corrosion resistance and painted after fabrication with white polyester powder coating. K.O.’s provided in ends allow individual or continuous row mounting. cULus listed for direct mounting on low density ceilings and damp locations. Self-contained fluorescent emergency power packs can be incorporated, listed for dry locations. Mitered corner door frames painted after fabrication with a choice of flat aluminum or regressed aluminum. Door frames standard with guide post spring loaded latches. Prismatic acrylic pattern 12 lens standard (01). Other lenses or louvers optional. Can be hinged and latched from either side.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Surface Fixture Type Symmetric
Voltage Rating 120 - 277 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent Number of Lamps 2
Housing Finish White Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Mounting Type Suspended Dimensions 309 mm W x 104 mm H
Includes Control Unit Application Indoor Commercial
UPC 734340036312

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok