PHILIPS LIGHTING 24 inch 17W 120V-277V 1-Lamp N Narrow T8 Strip, White
Description
The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Voltage Rating | 120 - 277 V |
Fixture Wattage | 17 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 1 | Series | N117 |
Lamp Wattage | 17 W | Ballast Type | (1) 1-Lamp Electronic |
Mounting Type | Unit Row/Surface/Suspended | Housing Material | Code Gauge Die Formed Steel |
Housing Finish | White Baked Enamel | Dimensions | 24 in W x 1-13/16 in D x 2-1/2 in H |
Standards | cULus Listed | UPC | 734340776171 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |