SIGNIFY 912400346347 Day-Brite Fluorescent Strip Fixture 36 in L x 2-1/2 in W 120/277 V, Small Cross-Section, Heavy Duty
Description
The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Small Cross-Section, Heavy Duty |
Voltage Rating | 120 - 277 VAC | Lamp Type | T8 Linear Fluorescent |
Number of Lamps | 1 | Lamp Wattage | 25 W |
Ballast Type | Electronic | Mounting Type | Surface, Suspended, Wall |
Housing Material | Die Formed Steel | Dimensions | 36 in L x 2-1/2 in W |
Standards | cULus Listed | Application | For Indoor, Commercial use |
UPC | 734340776188 |
Packages
1 - UNIT - 1 |