PHILIPS LIGHTING 54W 120/277V 92 inch Philips Lightolier SV T5 Lamp Narrow Strip Surface Mount, 1 Lamp
Description
2 wide T5 Strip Series utilizes compact, high efficiency T5 or T5HO lamps. Options include lengths of 22,34 and 46 with a full array of accessories that include wireguards, stem kits and reflectors.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 54 W |
Lamp Type | T5HO Fluorescent | Number of Lamps | 1 |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature Bi-Pin |
Ballast Type | Standard Electronic | Lumens | 2610 lm |
Housing Material | Steel | Housing Finish | White |
Dimensions | 92 in L x 56 mm W x 65 mm H | Includes | Control Unit, Switch |
UPC | 622252324477 |
Packages
1 - UNIT - 1 |