Abbotsford
cfit225unv12eb

SIGNIFY T225-UNV-1/2-EB Day-Brite Fluorescent Strip Fixture 36 in L x 4-1/8 in W x 3-3/4 in H 120 - 277 V, Standard

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:T225-UNV-1/2-EB

Description

PHILIPS LUMINAIRES, DAY-BRITE, Weight: 4.167 LB, Height: 2.5 IN, Width: 4.75 IN, Length: 36 IN

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Strip Fixture Type Standard
Voltage Rating 120 - 277 V Fixture Wattage 50 W
Lamp Type T8 Fluorescent Number of Lamps 2
Series T Lamp Wattage 25 W
Ballast Type (1) 2-Lamp Electronic Mounting Type Surface Suspended
Housing Material Code Gauge Die Formed Steel Housing Finish White Baked Enamel
Dimensions 36 in L x 4-1/8 in W x 3-3/4 in H Standards cULus Listed
UPC 734340776218

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok