PHILIPS LIGHTING 8 ft 32W 347V 2-Lamp Tandem Day-Brite N Narrow Linear T8 Strip
Description
The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Lighting |
Type | Linear | Voltage Rating | 347 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 32 W |
Mounting Type | Surface, Suspended, Wall | Dimensions | 8 ft L |
UPC | 734340952025 |
Packages
1 - UNIT - 1 |