PHILIPS LIGHTING 8 ft 32W 120/277/347V 2-Lamp Tandem Day-Brite N Narrow Linear T8 Strip
Description
The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Light |
Type | Small Cross Section, Linear, Tandem | Voltage Rating | 120 - 277 V |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 1 | Lamp Wattage | 32 W |
Ballast Type | (1) 2-Lamp Electronic | Mounting Type | Row/Suspended/Surface |
Housing Material | Die Formed Steel | Housing Finish | White Baked Enamel |
Dimensions | 8 ft L x 2-1/2 in W x 3-11/16 in H | Standards | cULus Listed |
Application | For Damp Locations | UPC | 734340752571 |
Packages
1 - UNIT - 1 |