PHILIPS LIGHTING 8 ft 32W 347V 4-Lamp Day-Brite T8 Tandem Strip
Description
FEATURES:• Luminaires suitable for unit, row, surface, or suspension mounting.• Multiple knockouts for convenient installation.• Heavy duty channel of code gauge die formed steel.• High reflectance white baked enamel finish.• Quarter turn latch secures channel cover for easy wireway access
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 347 V | Lamp Type | 26 mm T8 Fluorescent |
Lamp Wattage | 32 W | Ballast Type | Standard Electronic |
Housing Material | Steel | Housing Finish | White |
Dimensions | 93 mm H x 96 in L x 105 mm W | Includes | Control Unit |
Standards | cULus Listed | Application | For Emergency Lighting |
Packages
1 - UNIT - 1 |