Abbotsford
ykll232mvoltgeb10is

ACUITY 4 ft 32W 120/277V T8 L Series General-Purpose Industrial Striplight

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:651589

Description

For mounting heights up to 16' requiring low to medium light levels. Ideal for light-duty areas, utility, storage rooms or retail.ConstructionSolid-top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wireway. Combination end plate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Reflector is painted after fabrication.ElectricalBallast: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination.Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures.Available in tandem wired lengths. Accepts plug-ins for one, two or three primary circuits.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.InstallationFor unit or row installations, surface or suspended mounting.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 1219 mm L x 305 mm W x 102 mm H Includes Control Unit
UPC 784231159255

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok