Abbotsford
ykltc232mvolt14geb10is

ACUITY 2 ft x 4 ft 2x32W 120/277V Fluorescent Surface Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:651588

Description

For applications that require good illumination levels. Suitable for general purpose applications.ConstructionSteel channel (standard) with high-gloss, baked polyester finish.Combination end plates/channel connector furnished for either unit-mounted or continuous-row application.Channel cover retained by quarter-turn fastener.Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations.White specular reflectors available.ElectricalThermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination.AWM, TFN, THHN wire used throughout, rated for required temperatures.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 - 277 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent (Lamp Not Included) Number of Lamps 2
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Housing Material Steel
Housing Finish White Dimensions 2438 mm L x 111 mm W x 52 mm H
Includes Control Unit Application For Through-Wiring
UPC 784231159248

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok