Abbotsford
ykltla2323471/4gebbdpcsa

ACUITY 8 ft 347V Lithonia Lighting Fixture Tandem Open Industrial T8 Ballast Disconnect Plug1-4Bal Electrical, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:138N7M

Description

For mounting heights up to 16’ requiring low to medium light levels. Ideal for light-duty areas, utility, storage rooms or retail. Features: Solid top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wire way. Combination end plate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Available in tandem wired lengths. Accepts plug-ins for 1, 2 or 3 primary circuits. Ballast: Thermally-protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring Electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Mounting: For unit or row installations, surface or suspended mounting. Listings: UL Listed (standard) and CSA Certified (standard; except for 347V). NOM Certified.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 347 V
Fixture Wattage 128 W Lamp Type T8 Fluorescent
Number of Lamps 4 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Finish White Dimensions 2438 mm L x 305 mm W x 102 mm H
Includes Control Unit

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok