Abbotsford
ykltz232mvolt14geb10is

ACUITY 8 ft 120/277V 2x32W Lithonia Lighting Low-Profile Strips Contractor Select T8 Lamp, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:176E0H

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.ConstructionCompact designed channel and cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T5 or T8 socket, features rotating collar and enclosed contacts. Improved easy “snap n’ lock” end plates allow for quick attachment. Patented-pending “three-point” row connector locks channel together for straighter and faster rows mounting; included as standard.Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Standard channel paint finish options: black (MB), smoke gray (SKGY) and galvanized (GALV).OpticsReflector options include solid designs in both symmetric and asymmetric configurations. Consult factory for different-apertured versions.ElectricalThermally protected, resetting, Class P, HPF, non-PCB, UL listed.Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures.InstallationPatented-pending “three-point” row connector locks channels together for straighter and faster rows mounting; included as standard. Ideal for surface-mount or suspended.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 2438 mm L x 54 mm W x 38 mm H Includes Control Unit
UPC 745975500772

Packages

1 - UNIT - 1 224 - SKID - 224
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok