Abbotsford
ykluc5d8120lpr6

ACUITY 8W 120V 12 inch Linkable T5 Fluorescent Cabinet Light, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:142T1F

Description

Provides task or accent illumination in residential and light commercial applications. Ideal for use under cabinets offering shadow-free lighting in kitchens and work areas, in bookcases, display cabinets or above cabinets setting a warm, inviting atmosphere in the kitchen. Attributes: Low profile design, with off/on rocker switch. Can be direct wired or powered by 5' cord-and-plug (Included). Connect multiple fixtures with 13 connector cord (Included). Rugged post painted low profile steel housing, available in either white or bronze finish. Acrylic white diffuser provides soft widespread illumination with zip-lock design for easy installation, lamp access, cleaning and superior retention. Separate snap on/off service tray for easy maintenance. Includes (1) linear T5 3500K fluoresent lamp for energy efficiency, superior color rendering and long life. Standard with residential-grade electronic ballast (120 volt, 60Hz) ensures no flickering and quiet operation without interfering with other home electronics. For use with non-dimmable switches only. All mounting hardware included. Listings: CUL listed to US and Canadian safety standards and suitable for damp locations. ENERGY STARĀ® qualified.

Specifications

Brand Name Lithonia Lighting Item Name Under Cabinet Lighting
Type Linkable, Indoor, Rectangular, General Purpose Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type T5 Linear Fluorescent (Lamp Included)
Number of Lamps 1 Series UC5D 8
Lamp Wattage 8 W Color Temperature 3500 K
Color Rendering Index (CRI) 80 Ballast Type Electronic
Lens Type White Acrylic Mounting Type Flush, Surface
Housing Material Steel Housing Finish White
Standards cULus Listed Application For use Under Cabinets, Offering Shadow-Free Lighting in Kitchens and Work Areas, in Bookcases, Display Cabinets or Above Cabinets Setting a Warm, Inviting Atmosphere in the Kitchen

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok