Abbotsford
yklz154t5homvoltgeb10ps

ACUITY 46-inch 54W 120V-277V 1-Lamp T5HO Z Series Low-Profile Fluorescent Striplight (Electronic Ballast Programmed Start), White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:146AYK

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Fixture Wattage 54 W
Lamp Type T5 Fluorescent Number of Lamps 1
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Housing Material Steel Housing Finish White
Dimensions 1168 mm L x 54 mm W x 38 mm H Application For Through-Wiring
UPC 745975499236

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok