Abbotsford
yklz125mvoltainp

ACUITY 36 inch 25W 120V-277V 1-Lamp T8 Z Series Low-Profile Fluorescent Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:205XH0

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Strip Fixture
Type Compact, Low Profile Voltage Rating 120 - 277 V
Fixture Wattage 25 W Lamp Type T8 Fluorescent
Number of Lamps 1 Series Z
Lamp Wattage 25 W Housing Material Cold Rolled Steel
Housing Finish White Dimensions 36 in L x 2-1/8 in W x 1-1/2 in D
Standards cULus Listed Application For Commercial, Retail, Manufacturing, Warehouse, and Cove and Display Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok