Abbotsford
yklz125mvoltgeb10is

ACUITY 36-inch 25W 120V-277V 1-Lamp T8 Z Series Low-Profile Fluorescent Striplight (Electronic Ballast Instant Start) , White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:185AHT

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 25 W Lamp Type T8 Fluorescent
Number of Lamps 1 Lamp Wattage 25 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 914 mm L x 54 mm W x 38 mm H Includes Control Unit
UPC 745975998531

Packages

1 - UNIT - 1 144 - SKID - 144
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok