Abbotsford
yklz254t5ho347geb10ps

ACUITY 46-inch 54W 347V Low-Profile Two-Lamp T5 Striplight

Price $195.30 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:181ELG

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor costs, making it the most versatile solution for commercial, retail, manufacturing, warehouse, cove, and display applications. Designed exclusively for use with T5 and T5HO lamp types. The channel offers gripper back feature, which strengthens the overall construction and allows for the use of the new Z spring hanger. Patent-pending fastener-less channel cover offers a secure fit design, allowing for quick attachment and easy access. Construction: Compact-design channel cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolster strength while creating improved lamp stability. Socket offers rotating collar and enclosed contacts. Improved easy snap n' lock end plates allow for quick attachment. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Finish options; black (MB), smoke gray (SMG) and galvanized (GALV). Optics: Reflector options include solid or uplight designs in both symmetric and asymmetric configurations. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Installation: Patented-pending three-point row aligner locks channel together for straighter and faster row mounting, included as standard. Ideal for surface mount or suspended. Listings: UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified–optional.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 347 V Fixture Wattage 108 W
Lamp Type T5 Fluorescent Number of Lamps 2
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Ballast Type Standard Electronic Housing Material Steel
Housing Finish White Dimensions 1168 mm L x 54 mm W x 38 mm H
Includes Control Unit UPC 745975643622

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok