Abbotsford
yklz217mvoltgeb10is

ACUITY 24 inch 17W 120/277V 2-Lamp Contractor Select T8 Low-Profile Strip

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:185PYP

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Construction: Compact designed channel and cover are formed from code-gauge cold-rolled steel. Innovative T8 two-lamp back plate offers compact design and additional socket protection. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T8 socket, features rotating collar and enclosed contacts. Improved easy “snap n’ lock” end plates allow for quick attachment. Designed to accommodate a wide variety of T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the new Z spring hanger. Newly designed, patent-pending channel cover offers a secure fit design, allowing for easy access and quick at-tachment without pinching wires. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Other channel paint finish options: black (MB), smoke gray (SMG) and galvanized (GALV). Optics: Reflector options include solid or apertured designs in both symmetric and asymmetric con-figurations. Consult factory for special-apertured versions. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL listed. Suitable for damp loca-tions. AWN, TFN or THHN wire used throughout, rated for required temperatures. Installation: Patented-pending “three-point” row connector locks channel together for straighter and faster row mounting; included as standard. Ideal for surface-mount or suspended. Listings: UL Listed, CUL Listed or CSA Certified to Canadian Standards. Listed for 25° C ambient temperature.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Strip Light
Type Low Profile, Linear Voltage Rating 120 - 277 V
Fixture Wattage 34 W Lamp Type T8 Compact Fluorescent
Number of Lamps 2 Series Z
Lamp Wattage 17 W Ballast Type Instant Start Electronic
Mounting Type Surface/Suspended Housing Material Cold Rolled Steel
Housing Finish High Gloss Baked White Enamel Dimensions 24 in L x 2-1/8 in W x 1-1/2 in H
Standards cULus Listed Application For Commercial, Retail, Manufacturing, Warehouse and Cove and Display Applications, Damp Locations

Packages

1 - UNIT - 1 198 - SKID - 198 1200 - SKID - 1200
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok