Abbotsford
yklz228t5mvoltgeb10ps

ACUITY T5 2x28W 120/277V 46-inch Electrical Instant Start Fixture Surface Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:146AYP

Description

Lithonia Lighting’s Hazardous Location Fixture is used for emergency and safety applications in demanding (Class I, Division 2) environments. The fixture provides a minimum of 90 minutes of light for the rated wattage upon loss of power. Impact-resistant and suitable for wet or damp locations, it provides safe and reliable light when needed most.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 56 W Lamp Type T5 Fluorescent
Number of Lamps 2 Lamp Wattage 28 W
Lamp Base G5 Miniature Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 46 in L x 54 mm W x 38 mm H Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok