Abbotsford
cfiown232unv12ebiopa2p32

PHILIPS LIGHTING 4 ft 32W 120/277V CFI OW Wrap, 2 T8 Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401313449

Description

The Philips Day-Brite / Philips CFI OW wraparound narrow is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Wraparound Fixture Type Linear, Narrow
Voltage Rating 120 V Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White Baked Enamel
Series OWN Ballast Type (1) 2-Lamp Electronic
Lens Type 100% Acrylic Mounting Type Surface
Housing Material Die Formed Steel Dimensions 4 ft L x 8-5/8 in W x 2-11/16 in H
Standards cULus Listed Application For Light Commercial and Residential Applications
UPC 782343247419

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok