Abbotsford
yklm232a12mvoltgeb10is

ACUITY 199M18 1ft x 4ft 120-277V 2-Lamp 32W T8 Surface-Mount Wraparound Fixture

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:199M18

Description

Surface or stem-mounted lensed fixture for general illumination in commercial offices and indoor retail applications. Construction: Die-formed, cold-rolled steel housing finished with baked white enamel. Standard door is fully gasketed flush steel with sturdy tee hinges and opposing, rotary-action cam latches. Spring-loaded latches optional. Aluminum doors available, flush or regressed with choice of finish. For surface or stem mounting, unit or row installation. For unit mounting on stems: Minimum of two mounting stems required on 1'x4' models. Four stems required on 2'x4' models and 4'x4' models. For row mounting on stems: Use half the number of stems required for unit mounting except on last fixture in row. Example: on 2'x4' two-lamp and four-lamp fixtures, use two stems per fixture plus two per row. Electrical: Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Listings: UL Listed. CUL Listed or CSA Certified to Canadian Standards. NOM Certified.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White, Gloss
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Lumens 2800 lm Mounting Type Suspended
Housing Material Steel Dimensions 1220 mm L x 305 mm W x 95 mm H
Includes Control Unit Application For Light Line Configuration
UPC 784231159217

Packages

1 - UNIT - 1 16 - SKID - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok