Abbotsford
yklrb232mv

ACUITY 183L2M 48-inch 120/277V 2-Lamp 32W T8 Narrow-Basket Surface-Mount Wraparound, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:183L2M

Description

For applications that require general illumination from surface-mounted fixture. Provides high light levels for storage rooms, offices or retail applications.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent (Lamp Not Included)
Number of Lamps 2 Housing Finish White, Gloss
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Transparent Plastic
Mounting Type Surface Housing Material Steel
Dimensions 1218 mm L x 127 mm W x 56 mm H Includes Control Unit
UPC 745975747092

Packages

1 - UNIT - 1 144 - SKID - 144
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok