Abbotsford
cawifm1612tbpt

CANARM IFM1612TBPT Ceiling Fixture 304.8 mm OD x 76.2 mm H 60 W Matte Gray Twin Pack, Symmetric

Price $57.82 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IFM1612TBPT

Description

Twin pack flush mount made of alabaster glass and brushed finish.

Specifications

Brand Name Canarm Item Name Ceiling Fixture
Type Twin Pack, Symmetric Housing Finish Matte Gray
Lamp Wattage 60 W Lens Type Alabaster Glass
Mounting Type Flush Dimensions 304.8 mm OD x 76.2 mm H
UPC 062345189895

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok