Abbotsford
cfi2smr332fs01unv13ebopt

PHILIPS LIGHTING 2 ft x 2 ft 120V-277V SMR Surface Modular Luminaire - Flat Steel with Pattern 12 Prismatic Acrylic Lens, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2SMR332-FS01-UNV-1/3-EB

Description

The Philips Day-Brite / Philips CFI Surface Modular luminaire is a shallow body, surface mounted premium grade luminaire with a variety of door frames and lens options available.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Surface Modular Voltage Rating 120 - 277 V
Lamp Type T8 Number of Lamps 3
Lamp Wattage 32 W Ballast Type Electronic
Lens Type Prismatic Acrylic Housing Material Flat Steel
Dimensions 45 in L x 45 in W x 38 in H UPC 734340030631

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok