Abbotsford
appcmbl250tt

EGS CMBL250** 250W Class i Division 1 Appleton High Pressure Sodium Tritap Fixture Wall Mount

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:CMBL250**

Description

CODE•MASTER 2™ Fixture units includes ballast body with globe.

Specifications

Brand Name Emerson Item Name Ceiling Fixture
Type Tritap Voltage Rating 120 - 347 V
Fixture Wattage 250 W Lamp Type High Pressure Sodium
Lamp Wattage 250 W UPC 781381517942

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok