Abbotsford
appcjb100latt

EGS CJB100L** 100W Appleton High Pressure Sodium Tritap Class i Division 1 Fixture Wall Mount

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:CJB100L**

Description

CODE•MASTER JR.™ Fixture units includes ballast body with globe.

Specifications

Brand Name Emerson Item Name Ceiling Fixture
Type Tritap Voltage Rating 120 - 347 V
Fixture Wattage 100 W Lamp Type High Pressure Sodium
Lamp Wattage 100 W UPC 781381517867

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok