Abbotsford
appcjb150ltt

EGS CJB150LTT 150W 48V Appleton High Pressure Sodium Tritap HPS Lamp Class i Division 1

Price $1,065.66 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CJB150LTT

Description

CODE•MASTER JR.™ Fixture units includes ballast body with globe.

Specifications

Brand Name Emerson Item Name Ceiling Fixture
Type Tritap Voltage Rating 120 - 347 V
Fixture Wattage 150 W Lamp Type High Pressure Sodium
Lamp Wattage 150 W UPC 781381561747

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok