Abbotsford
appcjb175htt

EGS CJB175HTT 175W 120/208/240/277V Appleton Ballast Body With Globe, Metal Halide Lamp

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:CJB175HTT

Description

CODE•MASTER JR.™ Fixture units includes ballast body with globe.

Specifications

Brand Name Appleton Item Name Ceiling Fixture
Type Dust-Ignitionproof, Explosionproof Voltage Rating 120/277/347 V
Lamp Type Metal Halide Lamp Wattage 175 W
For Use With Threaded Metal Conduit Standards UL 1598, UL 844, E10444 Listed, C22.2 No. 250, C22. 2No. 137 CSA Certified
Application For Use in Chemical and Petrochemical Plants, Such as Manufacturers of Plastics, Paints and Thinners, In Refineries, In Other Areas Where Ignitable Vapors, Dust, Moisture and Corrosive Elements May be Presented UPC 781381518529

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok