Abbotsford
appcjb70ltt

EGS CJB70LTT 70W Appleton High Pressure Sodium Tritap Class i Division 1 Fixture wall Mount

Price $1,533.07 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CJB70LTT

Description

CODE•MASTER JR.™ Fixture units includes ballast body with globe.

Specifications

Brand Name Emerson Item Name Ceiling Fixture
Type Tritap Voltage Rating 120 - 347 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Lamp Wattage 75 W UPC 781381517669

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok