Abbotsford
stnhbem0400p

STANPRO HBEM0400P 16 inch 400W 120/277/347V HBE Series High Bay Metal Halide Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:HBEM0400P

Description

The HBE performs well photometrically in most applications where medium to high illumination levels are required.

Specifications

Brand Name Stanpro Item Name HID High Bay Fixture
Type Direct Outlet Voltage Rating 120 - 347 V
Fixture Wattage 400 W Lamp Type Metal Halide
Lamp Wattage 400 W Number of Lamps 1
Mounting Type Surface Housing Material Aluminum
Color Aluminum Height 609.6 mm
Includes Control Unit

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok