alit2

ELK LIGHTING T2 150VA 120-12V Alico Solid State Transformer

Available for Backorder
Price $90.50 / EA Eco fees: $0.15
Qty EA
Manufacturer:ELK LIGHTING
Manufacturer #:t2

Description

Solid-state transformer for use with zeepuk minipot. Install according to local electrical codes.

Specifications

Brand Name ELK Group Sub Brand Signature
Item Name Electronic Transformer Primary Voltage 120 V
Secondary Voltage 12 V VA Rating 150 VA
Color Black Standards UL Listed, CSA Certified
Application For Indoor use

Packages

100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok