Abbotsford
appefhca7575

EGS 3/4 inch Arlington Fixture Hanger Malleable Iron

Price $298.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EFHCA7575

Description

UNILETS Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable Iron, Lamp Type: HID, Incandescent And Fluorescent, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: Class I, Groups A, B, C And D, Class II, Groups E, F And G, Class III, For Use With Threaded Metal Conduit

Specifications

Brand Name Emerson Sub Brand UNILETS
Item Name Fixture Hanger Type Explosionproof, 3-Inlet
Size 3/4 in Material Malleable Iron
Mounting Surface Dimensions 134.9 mm L x 144.5 mm W
For Use With Threaded Metal Conduit, Rigid Conduit Standards Class I, Groups A, B, C And D; Class II, Groups E, F And G; Class III
Application For Use With Threaded Metal Conduit UPC 781381277006

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok