appefhc7575

EGS 3/4 inch Hub Appleton Explosionproof Fixture Hanger, Malleable Iron

Available for Backorder
Price $109.02 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:efhc7575

Description

Fixture hangers for suspension of industrial type HID, incandescent and fluorescent lighting fixtures in Class I, Class II and Class III classified locations. Suitable for use in areas where moisture, dust and corrosive atmospheres are present. EFHC hangers have smooth, rounded integral bushing in each hub to protect conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Fixture Hanger Type Explosionproof, 3-Inlet
Size 3/4 in Material Malleable Iron
Mounting Surface Dimensions 134.9 mm L x 144.5 mm W
For Use With Threaded Metal Conduit Standards Class I, Group B, C and D, Class II, Group E, F and G and Class III
Application For Use With Threaded Metal Conduit UPC 781381276801

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok