SIGNIFY MDRN Plate Normally Closed for Downlight and Gimbal
Description
Plate Normally Closed for Downlight and Gimbal
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | New Construction Plate | Type | Round |
Length | 1.968 in | Width | 1.968 in |
Height | 11.023 in | For Use With | LED Mini Downlight and Mini Gimbal |
Application | Downlighting | UPC | 190096017355 |
Packages
1 - UNIT - 1 |