Abbotsford
litfbt6100wh3

LITELINE 12 inch Flexible 3-Wire Connector, White

Price $5.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:FBT6100-WH-3

Description

Flexible wire connector 12'' for use with aluminum fluoro Bar Systems. Designed for use with both T4/T5 3-Wire systems.

Specifications

Brand Name Liteline Sub Brand LEDBar Accessory
Item Name Connector Cable Type Flexible
Voltage Rating 120 V Conductor Size 18 AWG
Frequency Rating 60 Hz Color White
Temperature Rating 105 °C For Use With ALFT4 and ALFT5 3-Wire Fluoro Bar Fixtures
Standards cETLus Listed UPC 771250913913

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok