EGS 3/4 inch Arlington Fixture Hanger Malleable Iron
Description
UNILETS Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable Iron, Lamp Type: HID, Incandescent And Fluorescent, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: Class I, Groups A, B, C And D, Class II, Groups E, F And G, Class III, For Use With Threaded Metal Conduit
Specifications
Brand Name | Emerson | Sub Brand | UNILETS |
Item Name | Fixture Hanger | Type | Explosionproof, 3-Inlet |
Size | 3/4 in | Material | Malleable Iron |
Mounting | Surface | Dimensions | 134.9 mm L x 144.5 mm W |
For Use With | Threaded Metal Conduit, Rigid Conduit | Standards | Class I, Groups A, B, C And D; Class II, Groups E, F And G; Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381277006 |
Packages
1 - UNIT - 1 |