Abbotsford
appfhlm75

EGS 3/4 inch Appleton Zinc Electro-Plated and Clear Chromate Pendent Male Hanger Loop, Malleable Iron

Price $52.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FHLM75

Description

Appleton Fixture Hanger Loop, Malleable, Male w/ removable nipple for Female applications, 5/8" Cable opening. ¾" NPT

Specifications

Brand Name Emerson Sub Brand UNILETS
Item Name Male Loop Hanger Type Supporting Bracket, Pendent
Size 3/4 in Material Steel
Color/Finish Gray Standards CSA 065180
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381339452

Packages

5 - UNIT - (5) 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok