Abbotsford
appkpwb100

EGS 1 inch Wall Mounting Hood for Industrial Mercmaster LED Generation 3 Series Luminaire

Price $263.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPWB100

Description

Five Hubs, Four Close-Up Plugs 1.8 (4.0). Wall Mounting Hood for Industrial Mercmaster LED Generation 3 Series Luminaire. Suitable for Use in Wet Locations

Specifications

Brand Name Appleton Item Name Mounting Hood
Type Mounting Hood Connection Size 1 in
Connection Type Hub Material Cast Copper-Free Aluminum
Color Gray Finish Baked Epoxy-Clad
Mounting Wall For Use With Mercmaster III Low Profile Luminaires
Application For Mercmaster III Low Profile Luminaires UPC 781381548441

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok