GM LIGHTING 120V-CHL-P 48-inch Plastic Mounting Channel (No Lens)
Description
48" Plastic Mounting Channel (No Lens)
Specifications
Brand Name | GM Lighting | Item Name | Mounting Channel |
Material | Plastic | Dimensions | 48 in L x 5/8 in W x 3/8 in D |
For Use With | GM Lighting 120 V Line Brite LED Linear Ribbon Light | Standards | cETLus Listed |
UPC | 849951006941 |
Packages
1 - UNIT - 1 |