GM LIGHTING ESTC-1 6Amp 12/24V Sure-Tite Tape to Tape Connector for ESR Series, Black
Description
Sure-Tite™ is a new development in connector technology that ensures a positive and tight connection in applications that challenge mounting and reliability. Applicable tape: ESR “LEDtensity™” series, TWR “Twist-Task™” series.
Specifications
Brand Name | GM Lighting | Sub Brand | Sure-Tite™ |
Item Name | Tape to Tape Connector | Voltage Rating | 12/24 V |
Amperage Rating | 6 A | Color/Finish | Black |
Dimensions | 12 mm L X 11 mm W | For Use With | TWR Twist-Task Series, ESR LEDtensity Series LED Flexible Linear Tape |
UPC | 849951007559 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |