gmlestlk60

GM LIGHTING 60 inch 6Amp 12/24V Sure-Tite Tape to Tape Connector for ESR Series, Black

In Stock
Price $15.01 / EA
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:estlk-60

Description

Sure-Tite™ is a new development in connector technology that ensures a positive and tight connection in applications that challenge mounting and reliability. Applicable tape: ESR “LEDtensity™” series, TWR “Twist-Task™” series.

Specifications

Brand Name GM Lighting Sub Brand Sure-Tite™
Item Name Tape to Tape Connector Voltage Rating 12/24 V
Amperage Rating 6 A Color/Finish Black
Dimensions 1524 mm For Use With TWR Twist-Task Series, ESR LEDtensity Series LED Flexible Linear Tape
UPC 849951007566

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok