gmlledchl

GM LIGHTING 48 inch x 5/8 inch x 1/2 inch Linear LED Mounting Channel, Aluminum Finish

In Stock
Price $28.77 / EA
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:led-chl

Description

Extruded aluminum channels that provides a rigid, linear mounting platform. 5/8" width and 3/8" height, deep regressed, angled and standard format. Key Features: • Aluminum construction • Available in 48" lengths • Easy to install • Mounting channel for every GM LED Linear Ribbon Extruded aluminum channels that provides a rigid, linear mounting platform.

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Material Aluminum UPC 849951001663

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok