Abbotsford
gmlledchl45

GM LIGHTING 4 ft 45 Degree Angled Architectural Aluminum Mounting Channel, Aluminum

Price $59.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-45

Description

Extruded angled aluminum channel with frosted lens that provides a rigid, deep set linear mounting platform tilted at a 45° angle for the following GM Lighting LEDTask Flexible LED Linear Ribbons:• LTR60/300 Series 12VDC High Output - Dry and Wet location• LTR60/300-SO Series 12VDC Standard Output - Dry and Wet location• GM100-24 Series 24VDC Standard Output - Dry and Wet location• LTR30024 Series 24VDC High Output - Dry and Wet location• SLR Series 12VDC Standard Output - Damp location• LTR150-RGB Series 12VDC RGB Series - Dry location• LTR30/150RGB Series 12VDC RGB Series - Wet location

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Type 45° Angled, Architectural Material Aluminum
Color/Finish Brushed Aluminum Dimensions 48 in L x 3/4 in W x 3/4 in H
For Use With LEDTask™ LTR60/300, LTR60/300-SO, GM100-24, LTR30024, SLR, LTR150-RGB, LTR30/150RGB Series Flexible LED Linear Ribbon Includes Frosted Lens
UPC 849951003070

Packages

1 - UNIT - 1 2 - UNIT - 2 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok