Abbotsford
gmlledchlxdmd

GM LIGHTING 4 ft Mini-Deep Format Extruded Channel with Snap On Frosted Lens and Mounting Screws

Price $38.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-XD-MD

Description

GM Lighting’s aluminum channels accepts all GM Lighting LEDTask flexible LED Linear tape. Perfect for installations that require a rigid extruded channel that the LED tape can be mounted into. Each channel and lens can be cut in the field to the desired length needed.Now there’s a channel for every LED linear tape width. Wider and deeper installations are enabled with our LED-CHL-XD and LED-CHL-XD-F aluminum architectural LED mounting channels.Included frosted lens enables a seamless linear light with no diode imaging.

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Material Aluminum Dimensions 48 in L x 3/4 in W x 0.62 in H
For Use With All Tapes Except Vision 120 Includes Frosted Lens, Screws, Mounting Clip
UPC 849951010627

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok