GM LIGHTING 24-inch Flexible Ribbon to Power Supply Connector for LTR-300 Series
Description
24" Flexible Ribbon to Power Supply Connector for LTR-300 Series.
Specifications
Brand Name | GM Lighting | Item Name | Tape To Power Supply Connector |
Conductor Size | 22 AWG | For Use With | LEDTask™ LTR300 Series 24 in LED Linear Ribbon Light |
Standards | cETLus Listed | Application | For Indoor use |
UPC | 849951001199 |
Packages
1 - UNIT - 1 |