Abbotsford
gmlstc1

GM LIGHTING STC-1 Sure-Tite LED Tape to Tape Connector

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:STC-1

Description

LED Sure-Tite Tape to Tape Connector.

Specifications

Brand Name GM Lighting Item Name Tape To Tape Connector
Type Channel Mount Material Plastic
Color/Finish Black Dimensions 3/8 in L x 1/2 in W x 5/16 in D
For Use With Sure-Tite™ 12/24 V 6 A LED Ribbon Application Use in Under Cabinet, Showcases and in Cabinet Lightings
UPC 849951006576

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok