Abbotsford
gmlstc90

GM LIGHTING STC-90 90 Degree Sure-Tite Tape to Tape Sure Tite Connector

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:STC-90

Description

A new development in connector technology that ensures a positive and tight connection in applications that challenge mounting and reliability. Perfect for any application. Sure-Tite is the latest addition to GM Lighting's long line of connectors and accessories.

Specifications

Brand Name GM Lighting Item Name Tape to Tape Connector
Type 90° Color/Finish Clear
Dimensions 8 mm For Use With Sure-Tite Ribbon
UPC 849951012164

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok