GM LIGHTING RGB-12-CONTROLLER 12VDC RGB Color Changing LED Controller and Remote, White
Description
Create fades and colorful lighting effects with this easy to use RGB LED Linear Tape Controller and Remote. Allows the ability to program 16 preset modes that enable a palette of colors to remain constant, or to have the colors fade and transition to other colors. Brightness and speed adjustable. One of the most powerful and versatile RGB controllers on the market.
Specifications
Brand Name | GM Lighting | Item Name | RGB Touch Controller with Wireless Remote |
Type | Color Changing | Color | White |
Input Voltage | 12 VDC | Input Current | 16 A |
Output Power | 216/432 W | Series/Model | LT-3600RF |
Material | Plastic | Frequency Rating | 433.92 MHz |
Length | 211 mm | Width | 40 mm |
Height | 30 mm | Temperature Rating | -30 to 55 °C |
For Use With | RGB Ribbon | Standards | FCC, CE, RoHS Compliant |
UPC | 849951006682 |
Packages
1 - UNIT - 1 |