Abbotsford
gmlrtr12

GM LIGHTING 12 inch Flexible Ribbon to Ribbon Connector for LTR-150 RGB Series

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:RTR-12.

Description

12 Flexible Ribbon to Ribbon Connector for LTR150-RGB flexible connectors.

Specifications

Brand Name GM Lighting Item Name Tape to Tape Connector
Type Flexible Dimensions 12 in L
Application For 12 VDC RGB Color Changing Flexible LED Linear Tape UPC 849951001717

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok